Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling 878EX-N5 Explosion Proof Vibrating Horn 120V AC

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Edwards Signaling 878EX-N5 Explosion Proof Vibrating Horn 120V AC

Item #: WBB663981

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 781.00
Product Information
Customer Review
Product Q&A
Features:

  • Corrosion resistant heat flowed epoxy finish
  • Low current drain
  • The Edwards 878EX AC Series are heavy-duty high decibel vibrating horn signals designed for use in hazardous locations.
  • Two mounting brackets are provided on either side of the unit for wall mounting.
  • The housing is tapped on one side for 3/4" (19mm) conduit to allow for field wiring installation.
  • For use in dusty hazardous atmospheres where a distinctive urgent signal is required for timing scheduling paging and general alarm applications.
  • Typical applications include use in mines petroleum plants gas plants grain elevators flour mills paper mills textile plants and tankers.

Product Specifications

    • DESCRIPTIONVibrating Horn
    • MANUFACTURERS PART NUMBER878EX-N5
    • TYPEExplosion Proof
    • VOLTAGE120
    • BRANDEdwards Signaling™
    • AMPS0.13
    • DC COIL RES. (OHMS)150
    • VA15
    • LED COLORSGray
    • dB AT 10 FT.110

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quality Product

Your review: A quality product exactly as advertised.

Pros: Solid quality construction

Cons: The price of course but that is the world of explosion proof products.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!