Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kahlenberg S-0A Industrial Air Horn

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Kahlenberg S-0A Industrial Air Horn

Item #: WBB778830

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 242.95
Product Information
Customer Review
Product Q&A
Designed for industrial use, the Kahlenberg Model S-0A Air Horn is an extremely durable unit built for a lifetime of trouble-free service. Where compressed air is readily available, the S-0A Air Horn is the most economical means of achieving a general warning signal in excess of 130 decibels. The S-0A operates with electric solenoid or other actuating valves of 1/8" pipe size or greater.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES6-11/16
    • HEIGHT INCHES6-9/10
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBERS-0A NF
    • VOLTAGE---
    • WEIGHT LBS.4.75
    • BRANDKahlenberg
    • DECIBELS131 dB(A) @1M
    • PRODUCT GROUPIndustrial Horn
    • AIR CONNECTION1/8 FNPT
    • FREQUENCY322 Hz
    • PRESSURE REQUIRED50-200 p.s.i.
    • DECIBEL131 dB(A) @1M
    • AVERAGE AIR CONSUMPTION9 SCFM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed