Scale Accessories
Scale accessories such as AC adapters, scale indicators, height rods, and LCD indicators are designed to enhance weighing scale functionality. They ensure continuous operation, provide visual weight readings, measure individuals' height, and offer clear displays. Scale accessories are commonly used in medical, fitness, industrial, and retail settings to ensure precise and efficient weight measurements.
Length
View All Length
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships Same Day
Material
ABS Plastic
Color
Black
Length
8-1/8 in
For Use With
Models 242433 & 242434
Compare
1
1
Ships in 4 Business Days
Material
Mil-Spec 801D/ATA-300 1
Width
28 in
Color
Silver, Blue
Length
42 in
Compare
1
1
Free Shipping
Ships in 3 Business Days
Material
Powder Coated Steel
Width
14-3/8 in
Color
Silver
Length
21-1/8 in
Compare
1
1
Ships Same Day
Material
Steel
Width
7-1/2 in
Color
Black
Length
10-1/4 in
Compare
1
1
Ships in 3 Business Days
Width
1/2 in
Color
White
Length
8 in
Height
1/2 in
Compare
1
1
Ships in 3 Business Days
Material
Stainless Steel, ABS Plastic
Width
11 in
Color
Gray
Length
9 in