Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Collision Awareness Traffic Alert Sensor - Strobe, 1 Box, 1 Ext. Sensor, 1 Strobe Light, 15' Cord

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Collision Awareness Traffic Alert Sensor - Strobe, 1 Box, 1 Ext. Sensor, 1 Strobe Light, 15' Cord

Item #: WBB1891846

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,155.00 Save up to 23%
Price: $ 885.00
Product Information
Customer Review
Product Q&A
Accessories
Collision Awareness Traffic Alert Sensor - Strobe, 1 Box, 1 Ext. Sensor, 1 Strobe Light, 15' Cord

Traffic Alert Sensor - Strobe. Alerts forklift drivers and pedestrians of dangerous encounters with forklifts. Installation is simple Plug it into an outlet and your done. Unit is designed to be suspended behind dock doors within 20'.

Features:
  • 24 volt unit, with hard wire capabilities
  • 1 Box
  • 1 Strobe Light
  • 1 Exterior Sensor
  • 15 foot Cord
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES13
    • HEIGHT INCHES15
    • COLOR FINISHYellow
    • CONSTRUCTIONAluminum
    • DESCRIPTIONTraffic Alert Sensor - Strobe
    • PACKAGE QUANTITY1
    • TYPEForklift Sensors
    • CORD LENGTH15 ft.
    • # OF BOXES1
    • # OF LIGHTS1 Strobe
    • BRANDCollision Awareness Products
    • MANUFACTURERS PART NUMBERTraffic Alert 1 Strobe
    • # OF SENSORS1 Exterior

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result