Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Collision Awareness Overhead Forklift Door Monitor, 2 Boxes, 3 Sensors, 3 Lights, 15' Cord

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Collision Awareness Overhead Forklift Door Monitor, 2 Boxes, 3 Sensors, 3 Lights, 15' Cord

Item #: WBB1891833

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,035.00 Save up to 25%
Price: $ 777.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Collision Awareness Overhead Forklift Door Monitor, 2 Boxes, 3 Sensors, 3 Lights, 15' Cord

Overhead Forklift Door Monitor. Alerts forklift drivers and pedestrians of dangerous encounters with forklifts rushing through strip doors, high speed doors and pass through openings. . Mount the box on side you want to alert in, placing the sensor in the area you want to detect in.

Features:
  • 24 Volt plug-in wall transformer for a 110 Vac receptacle
  • Forklift Sensor
  • Wall Mounted
  • Overhead Door Warning System
  • 2 boxes
  • 3 lights
  • 3 remote sensors
  • 15' power cord
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES13
    • HEIGHT INCHES15
    • COLOR FINISHYellow
    • CONSTRUCTIONAluminum
    • DESCRIPTIONOverhead Forklift Door Monitor
    • MANUFACTURERS PART NUMBEROverhead Door 3
    • PACKAGE QUANTITY1
    • TYPEForklift Sensors
    • BRANDCollision Awareness Products
    • CORD LENGTH15 ft.
    • # OF BOXES2
    • # OF LIGHTS3
    • # OF SENSORS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result