Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Collision Awareness Dock Watcher Forklift Sensor, 1 Box, 1 Sensor, 1 Strobe Light, 15' Cord

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Collision Awareness Dock Watcher Forklift Sensor, 1 Box, 1 Sensor, 1 Strobe Light, 15' Cord

Item #: WBB1891844

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,050.00 Save up to 26%
Price: $ 772.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Collision Awareness Dock Watcher Forklift Sensor, 1 Box, 1 Sensor, 1 Strobe Light, 15' Cord

Dock Watcher Forklift Sensor. Alerts forklift drivers and pedestrians of dangerous encounters with forklifts. Installation is simple Plug it into an outlet and you're done. Unit is designed to be suspended behind dock doors within 20'. 24 volt unit, with hard wire capabilities.

Features:
  • Forklift Sensor
  • Dock Watcher
  • Ceiling hung for loading docks
  • 1 box
  • 1 sensor
  • 1 strobe light
  • 15' cord
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES16
    • COLOR FINISHYellow
    • CONSTRUCTIONAluminum
    • DESCRIPTIONDock Watcher Forklift Sensor
    • MANUFACTURERS PART NUMBERDock Watcher 1
    • PACKAGE QUANTITY1
    • TYPEForklift Sensors
    • BRANDCollision Awareness Products
    • CORD LENGTH15 ft.
    • # OF BOXES1
    • # OF LIGHTS1 Strobe
    • # OF SENSORS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result