Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" X 18" Economy Convex Roundtangular Acrylic Mirror
See all 20 items in product family

12" X 18" Economy Convex Roundtangular Acrylic Mirror

Item #: WBB502862

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
12" X 18" Economy Convex Roundtangular Acrylic Mirrors

12" X 18" Economy Convex Rountangular Acrylic Mirror 160° of viewing area. Cropped Top and Bottom allows for Installation in Areas with Low Clearance. Mounting Hardware Included. Can mount Vertically and Horizontally. There is a swivel ball mount in the back so you can tilt to any direction. Made in the USA.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES18
    • CONSTRUCTIONAcrylic
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • TYPEIndoor
    • WEIGHT LBS4 lbs.
    • DIAMETER INCHES--
    • BACKINGNone
    • VIEWING ANGLE (DEGREES)160
    • BRANDSafety Security Products
    • RIM TYPENone
    • SHAPERoundtangular
    • MANUFACTURERS PART NUMBERH131181
    • WEIGHT4

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

GOOD ITEM

Your review: THIS ONE MADE IT HERE IN ONE PIECE

Pros: NOT BROKEN WHEN ARRIVED

Cons: NONE

Is this review helpful?

good product

Your review: does what i want it to do.

Pros: light wieght easy to install

Cons: .

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!