Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Se-Kure™ Acrylic DomeVex Wide View Convex Mirror with T Mounting Bracket, 24" Diameter

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Se-Kure™ Acrylic DomeVex Wide View Convex Mirror with T Mounting Bracket, 24" Diameter

Item #: WBB1917453

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $132.00 Save up to 9%
Price: $ 119.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Se-Kure™ Acrylic DomeVex Wide View Convex Mirror with T Mounting Bracket, 24" Diameter

24" Diameter Acrylic Indoor DomeVex Wide View Convex Mirror with T Mounting Bracket. 72' Viewing Area.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES5
    • COLOR FINISHMirror
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONDomeVex Wide View Convex Mirror with T Mounting Bracket
    • INCLUDESMounting Bracket, Installation Instructions
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • TYPEIndoor
    • WEIGHT LBS10 lbs.
    • DIAMETER INCHES24
    • BACKINGHardboard
    • VIEWING ANGLE (DEGREES)180
    • BRANDSe-Kure Domes & Mirrors
    • RIM TYPEAluminum
    • SHAPEFull Dome
    • MANUFACTURERS PART NUMBERSCVI-24T-5DP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed