Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Se-Kure™ Acrylic Full Dome Mirror with Safety Border, 30" Diameter

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Se-Kure™ Acrylic Full Dome Mirror with Safety Border, 30" Diameter

Item #: WBB1917458

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $165.50 Save up to 8%
Price: $ 152.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Se-Kure™ Acrylic Full Dome Mirror with Safety Border, 30" Diameter

32" Diameter Acrylic Full Dome Mirror with Safety Border and Hanging Chains. Constructed of high quality durable 1/8" thick acrylic. Covers area up to 450 sq. ft.

This item will ship bulk packed if the quantity ordered is greater than 1 unit. If individual cartons are needed, please contact our Customer Service at (800) 645-1232 to specify that individual cartons are required.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES14
    • COLOR FINISHMirror
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONFull Dome Mirror with Safety Border
    • INCLUDESMounting Bracket, Installation Instructions
    • MOUNT TYPECeiling
    • PACKAGE QUANTITY1
    • TYPEIndoor
    • WEIGHT LBS13 lbs.
    • DIAMETER INCHES32
    • BACKINGNone
    • VIEWING ANGLE (DEGREES)360
    • BRANDSe-Kure Domes & Mirrors
    • RIM TYPEAcrylic
    • SHAPEFull Dome - Warning
    • MANUFACTURERS PART NUMBERONV-360-32-SB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed