Se-Kure™ Acrylic Full Dome Mirror with Safety Border, 36" Diameter

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Se-Kure™ Acrylic Full Dome Mirror with Safety Border, 36" Diameter

Item #: WBB1917459

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $206.00 Save up to 8%
Price: $ 188.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Se-Kure™ Acrylic Full Dome Mirror with Safety Border, 36" Diameter

32" Diameter Acrylic Full Dome Mirror with Safety Border and Hanging Chains. Constructed of high quality durable 1/8" thick acrylic. Covers area up to 500 sq. ft.

This item will ship bulk packed if the quantity ordered is greater than 1 unit. If individual cartons are needed, please contact our Customer Service at (800) 645-1232 to specify that individual cartons are required.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES15
    • COLOR FINISHMirror
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONFull Dome Mirror with Safety Border
    • DIAMETER INCHES36
    • INCLUDESMounting Bracket, Installation Instructions
    • MANUFACTURERS PART NUMBERONV-360-36-SB
    • MOUNT TYPECeiling
    • PACKAGE QUANTITY1
    • TYPEIndoor
    • WEIGHT LBS16 lbs.
    • BRANDSe-Kure Domes & Mirrors
    • BACKINGNone
    • VIEWING ANGLE (DEGREES)360
    • RIM TYPEAcrylic
    • SHAPEFull Dome - Warning

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed