Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Se-Kure™ Acrylic Indoor Convex Mirror with Portable Metal Stand, 18" Diameter

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Se-Kure™ Acrylic Indoor Convex Mirror with Portable Metal Stand, 18" Diameter

Item #: WBB1917443

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $325.00 Save up to 11%
Price: $ 287.95
Product Information
Customer Review
Product Q&A
Accessories
Se-Kure™ Acrylic Indoor Convex Mirror with Portable Metal Stand, 18" Diameter

18" Diameter Acrylic Indoor Convex Mirror with Portable Metal Stand. 18' Viewing Area.

Product Specifications

    • COLOR FINISHMirror
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONConvex Mirror with Portable Metal Stand
    • INCLUDESMounting Bracket, Installation Instructions
    • MOUNT TYPESurface
    • PACKAGE QUANTITY1
    • TYPEIndoor
    • WEIGHT LBS28 lbs.
    • DIAMETER INCHES18
    • BACKINGHardboard
    • VIEWING ANGLE (DEGREES)160
    • BRANDSe-Kure Controls, Inc.
    • RIM TYPEAluminum
    • SHAPERound
    • MANUFACTURERS PART NUMBERCVI-18PS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed