Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Se-Kure™ Acrylic Indoor Convex Mirror with Safety Border & T Mounting Bracket, 30" Diameter

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Se-Kure™ Acrylic Indoor Convex Mirror with Safety Border & T Mounting Bracket, 30" Diameter

Item #: WBB1917446

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $148.50 Save up to 12%
Price: $ 129.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Se-Kure™ Acrylic Indoor Convex Mirror with Safety Border & T Mounting Bracket, 30" Diameter

30" Diameter Acrylic Indoor Convex Mirror with Safety Border and T Mounting Bracket. 30' Viewing Area.

Product Specifications

    • HEIGHT INCHES1-1/2
    • COLOR FINISHMirror
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONConvex Mirror with Safety Border & T Mounting Bracket
    • INCLUDESMounting Bracket, Installation Instructions
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • TYPEIndoor
    • WEIGHT LBS14 lbs.
    • DIAMETER INCHES30
    • BACKINGHardboard
    • VIEWING ANGLE (DEGREES)160
    • BRANDSe-Kure Controls, Inc.
    • RIM TYPEAluminum
    • SHAPERound
    • MANUFACTURERS PART NUMBERSCVI-30T-SB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed