Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Se-Kure™ Acrylic Indoor Convex Mirror with "T" Bar Clip for Drop Ceilings, 26" Diameter

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Se-Kure™ Acrylic Indoor Convex Mirror with "T" Bar Clip for Drop Ceilings, 26" Diameter

Item #: WBB1917442

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.00 Save up to 4%
Price: $ 92.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Se-Kure™ Acrylic Indoor Convex Mirror with "T" Bar Clip for Drop Ceilings, 26" Diameter

26" Diameter Acrylic Indoor Convex Mirror. "T" Bar Clip for Drop Ceilings. 26' Viewing Area.

Product Specifications

    • HEIGHT INCHES1-1/4
    • COLOR FINISHMirror
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONConvex Mirror with "T" Bar Clip
    • INCLUDESMounting Bracket, Installation Instructions
    • MOUNT TYPECeiling
    • PACKAGE QUANTITY1
    • TYPEIndoor
    • WEIGHT LBS10 lbs.
    • DIAMETER INCHES26
    • RIM TYPEAluminum
    • VIEWING ANGLE (DEGREES)160
    • SHAPERound
    • BRANDSe-Kure Controls, Inc.
    • BACKINGHardboard
    • MANUFACTURERS PART NUMBERSCVI-26T-CLIP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!