Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Panel Mirrors 24" x 48"

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Flat Panel Mirrors 24" x 48"

Item #: WBB502877

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Flat Panel Mirrors 24" x 48"

24" x 48" Acrylic flat Panel Mirror. Use in Standard Grid Ceilings. Made in the USA.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES48
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONFlat Panel Mirror
    • MOUNT TYPECeiling
    • PACKAGE QUANTITY1
    • TYPEIndoor
    • WEIGHT LBS6 lbs.
    • BACKINGNone
    • BRANDSafety Security Products
    • RIM TYPENone
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERMMCL118.3110
    • WEIGHT6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Cash Administrative Coordinator

Your review: We think they are GREAT! we just ordered 30 more!

Pros: Quick response from Global in replacing a broken mirror.

Cons: could possibly break during shipping/handling.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!