Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Se-Kure™ Half Dome Mirror, 18" Diameter - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Se-Kure™ Half Dome Mirror, 18" Diameter - Pkg Qty 2

Item #: WBB1637625

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 2

Price: $59.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Se-Kure™ Half Dome Mirror, 18" Diameter

Omni-View Mirrored Half Domes are constructed of High Quality Durable 1/8" Thick Acrylic. Half domes are used for "T" intersections to eliminate blindspots. Mounting hardware included for easy installation. Mount directly to ceiling or wall. Covers area up to 150 sq. ft.

Note: This unit is shipped as individual carton. It also can be shipped as bulk pack. Please call our Customer Service at (800) 645-1232 to specify for the orders to be shipped as bulk packs.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES8
    • COLOR FINISHMirror
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONHalf Dome Mirror
    • MOUNT TYPEWall Or Ceiling
    • TYPEIndoor
    • WEIGHT LBS2 lbs.
    • DIAMETER INCHES18
    • BACKINGNone
    • VIEWING ANGLE (DEGREES)180
    • BRANDSe-Kure Controls, Inc.
    • RIM TYPEAcrylic
    • SHAPEHalf Dome
    • MANUFACTURERS PART NUMBERONV-180-18
    • WEIGHT2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $1.00 ea. with this comparable product +
Item #: WB490310
globalindustrial.com
Ships same day.
$28.95