Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Se-Kure™ Indoor/Outdoor Acrylic Convex Mirror, 30" Diameter

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Se-Kure™ Indoor/Outdoor Acrylic Convex Mirror, 30" Diameter

Item #: WBB2182613

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 55.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Se-Kure™ Indoor/Outdoor Acrylic Convex Mirror, 30" Diameter

30" Indoor/outdoor acrylic convex circular mirror with Z mounting bracket When selecting an outdoor convex mirror, the size of the convex mirror is an important consideration since it determines the viewing area. One inch of the convex mirror’s diameter equals one foot of viewing area – 30 inch diameter convex mirror equates to 30 feet of viewing area. The acrylic lens is lighter, brighter and safer than glass - it won’t shatter. Se-Kure only uses a heavy-duty metal mounting Z bracket and ABS plastic convex mirror backing. The convex mirrors are adjustable to different angles to allow an optimal line of sight.

Product Specifications

    • CONSTRUCTIONAcrylic
    • MOUNT TYPEMetal Z Bracket
    • SIZE30"
    • TYPEIndoor/Outdoor
    • WEIGHT LBS15.2
    • DIAMETER INCHES30
    • RIM TYPESeamless Black Vinyl Extruded Ring
    • BACKINGABS Plastic
    • SHAPERound
    • VIEWING ANGLE160
    • MANUFACTURERS PART NUMBERSCVIP-30Z
    • BRANDSe-Kure Controls, Inc.

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

outdoor morror

Your review: everything was very good

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed