Take 15% off your entire order!

Offer applied at checkout

+

Panoramic Dome Mirror - Full Dome - Acrylic - 32"

Panoramic Dome Mirror - Full Dome - Acrylic - 32"

Item #: WBB2051377

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 18
  • 25-1/2
  • 36
  • 32
  • 48

32

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Panoramic Dome Mirror - Full Dome - Acrylic - 32"

Panoramic Dome Mirror provides the best overhead view. Acrylic full-dome mirror is designed for placement on ceilings and provides a 360-Degree view. Reduces accidents and increases safety. Designed for indoor use. Includes D-clip and 24" chain for simple installation.

Product Specifications

  • LENGTH INCHES--
  • WIDTH INCHES--
  • COLOR FINISHMirror
  • CONSTRUCTIONAcrylic
  • MOUNT TYPECeiling
  • TYPEIndoor
  • DIAMETER INCHES32
  • RIM TYPEInjection-Molded Plastic
  • VIEWING ANGLE (DEGREES)360
  • SHAPEFull Dome
  • BRANDVision Metalizers
  • BACKINGPlastic
  • MANUFACTURERS PART NUMBERDPB3200
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: WVKENNY

    Date: July 10, 2020

    SAFETY MIRROR AT ITS BEST
    Your review:
    GOOD QUALITY , GREAT PRICE
Product Q & A

There are 1 questions for this product.

  • Is this mirror scratch resistant?

    Question Asked By: Amy, May 01, 2018

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Panoramic Dome Mirror - Full Dome - Acrylic - 32"

Panoramic Dome Mirror - Full Dome - Acrylic - 32"

Item #: WBB2051377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Panoramic Dome Mirror - Full Dome - Acrylic - 32"
    Panoramic Dome Mirror - Full Dome - Acrylic - 32"
    Panoramic Dome Mirror - Full Dome - Acrylic - 32"
    Panoramic Dome Mirror - Full Dome - Acrylic - 32"
    Panoramic Dome Mirror - Full Dome - Acrylic - 32"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant