Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See All® 160-Degree Outdoor Acrylic Convex Mirror, 30" Diameter - PLXO30

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

See All® 160-Degree Outdoor Acrylic Convex Mirror, 30" Diameter - PLXO30

Item #: WBB1900083

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $170.00 Save up to 27%
Price: $ 123.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
See All® 160-Degree Outdoor Acrylic Convex Mirror, 30" Diameter - PLXO30

Features:

  • Convex detection mirrors are easy to install
  • Simple and easy to mount with the bracket(s) provided in the box
  • The mirrors are equipped with a swivel assembly and are adjustable to most any position or angle
  • The wide angle vision permits you to see around blind corners
  • Great Optics
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES7
    • HEIGHT INCHES30
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONOutdoor Acrylic Convex Mirror
    • INCLUDESMounting Hardware
    • MODELPLXO30
    • MOUNT TYPEWall or Ceiling
    • TYPEOutdoor
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS15 lbs.
    • APPROVALMeets OSHA Requirements
    • DIAMETER INCHES30
    • BACKINGABS Plastic
    • VIEWING ANGLE (DEGREES)160
    • BRANDSee All®
    • RIM TYPEVinyl-Coated Aluminum
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB490220
globalindustrial.com
Ships same day.
(7)
$34.95