Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See All® 160-Degree Round Rectangular Acrylic Convex Mirror - Indoor, 15" x 24" - PLX1524
See all 20 items in product family

See All® 160-Degree Round Rectangular Acrylic Convex Mirror - Indoor, 15" x 24" - PLX1524

Item #: WBB1900041

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 25%
Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
See All® 160-Degree Round Rectangular Acrylic Convex Mirror - Indoor, 15" x 24" - PLX1524

Features:

  • Convex detection mirrors are easy to install
  • Simple and easy to mount with the bracket(s) provided in the box
  • The mirrors are equipped with a swivel assembly and are adjustable to most any position or angle
  • The wide angle vision permits you to see around blind corners
  • Great Optics
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES24
    • HEIGHT INCHES7
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONIndoor Acrylic Convex Mirror
    • INCLUDESMounting Hardware
    • MODELPLX1524
    • MOUNT TYPEWall or Ceiling
    • TYPEIndoor
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS9 lbs.
    • APPROVALMeets OSHA Requirements
    • BACKINGHardboard
    • VIEWING ANGLE (DEGREES)160
    • BRANDSee All®
    • RIM TYPEVinyl
    • SHAPERoundtangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB490032
globalindustrial.com
Ships same day.
(0)
$43.95