Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See All® 180-Degree Acrylic Half Dome Mirror - Indoor, 26" Diameter - PV26-180
See all 67 items in product family

See All® 180-Degree Acrylic Half Dome Mirror - Indoor, 26" Diameter - PV26-180

Item #: WBB1900103

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 33%
Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
See All® 180-Degree Acrylic Half Dome Mirror - Indoor, 26" Diameter - PV26-180

Features:

  • Dome detection mirrors are easy to install
  • Simple and easy to mount
  • Dome Mirrors are multi direction and can be used in areas were numerous mirrors would normally be required
  • Great for accident prevention in warehouses
  • The wide angle vision permits you to see around blind corners
  • Great Optics
  • Comes with White border tape, do not remove.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES10
    • HEIGHT INCHES10
    • COLOR FINISHClear w/ White Border
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONAcrylic Half Dome Mirror
    • INCLUDESMounting Hardware
    • MODELPV26-180
    • MOUNT TYPEWall or Ceiling
    • TYPEIndoor
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS7 lbs.
    • APPROVALS OR CERTIFICATIONSMeets OSHA Requirements
    • DIAMETER INCHES26
    • BACKINGFoam
    • VIEWING ANGLE (DEGREES)180
    • BRANDSee All®
    • RIM TYPEVinyl
    • SHAPEHalf Dome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB490312
globalindustrial.com
Ships same day.
(8)
$34.95