Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See All® 360-Degree Acrylic Full Dome Mirror - Indoor, 32" Diameter - PV32-360
See all 67 items in product family

See All® 360-Degree Acrylic Full Dome Mirror - Indoor, 32" Diameter - PV32-360

Item #: WBB1900133

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $190.00 Save up to 47%
Price: $ 100.95
Product Information
Customer Review
Product Q&A
Accessories
See All® 360-Degree Acrylic Full Dome Mirror - Indoor, 32" Diameter - PV32-360

Features:

  • Dome detection mirrors are easy to install
  • Simple and easy to mount
  • Dome Mirrors are multi direction and can be used in areas were numerous mirrors would normally be required
  • Great for accident prevention in warehouses
  • The wide angle vision permits you to see around blind corners
  • Great Optics
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES13
    • HEIGHT INCHES32
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONAcrylic Full Dome Mirror
    • INCLUDESMounting Hardware
    • MODELPV32-360
    • MOUNT TYPECeiling
    • TYPEIndoor
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS15 lbs.
    • APPROVALS OR CERTIFICATIONSMeets OSHA Requirements
    • DIAMETER INCHES32
    • BACKINGWire
    • VIEWING ANGLE (DEGREES)360
    • BRANDSee All®
    • RIM TYPEAcrylic
    • SHAPEFull Dome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB490306
globalindustrial.com
Ships same day.
$122.95