Take 15% off your entire order!

Offer applied at checkout

See All® 360-Degree Acrylic Full Dome Mirror - Indoor, 36" Diameter - PV36-360

See All® 360-Degree Acrylic Full Dome Mirror - Indoor, 36" Diameter - PV36-360

Item #: WBB1900134

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$200.00 up to 38% OFF

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

See All® 360-Degree Acrylic Full Dome Mirror - Indoor, 36" Diameter - PV36-360

Features:

  • Dome detection mirrors are easy to install
  • Simple and easy to mount
  • Dome Mirrors are multi direction and can be used in areas were numerous mirrors would normally be required
  • Great for accident prevention in warehouses
  • The wide angle vision permits you to see around blind corners
  • Great Optics

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES15
  • HEIGHT INCHES36
  • COLOR FINISHClear
  • CONSTRUCTIONAcrylic
  • DESCRIPTIONAcrylic Full Dome Mirror
  • INCLUDESMounting Hardware
  • MODELPV36-360
  • MOUNT TYPECeiling
  • TYPEIndoor
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS21 lbs.
  • APPROVALS OR CERTIFICATIONSMeets OSHA Requirements
  • DIAMETER INCHES36
  • RIM TYPEAcrylic
  • VIEWING ANGLE (DEGREES)360
  • SHAPEFull Dome
  • BRANDSee All®
  • BACKINGWire
  • WEIGHT21
  • MANUFACTURERS PART NUMBERPV36-360
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 14, 2018

    As advertised
    Your review:
    as avertised
Product Q & A

There are no questions for this product.

Save $2.00 with this comparable product

Dome Ceiling Mirror 360 Degree 36"Dia

Item #: 490306

(15)

Ships same day.

$122.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
See All® 360-Degree Acrylic Full Dome Mirror - Indoor, 36" Diameter - PV36-360

See All® 360-Degree Acrylic Full Dome Mirror - Indoor, 36" Diameter - PV36-360

Item #: WBB1900134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant