Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergence Training Commercial Explosives Safety, C-561, DVD

Rollover image to zoom in

Click image to enlarge

See all 232 items in product family

Convergence Training Commercial Explosives Safety, C-561, DVD

Item #: WBB2241249

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Convergence Training Commercial Explosives Safety, C-561, DVD

An explosion is a sudden, violent release of energy accompanied by the expansion of high-pressure gases. An explosive is any chemical compound, mixture, or device intended to create an explosion. This course discusses types of explosive materials and their UN (United Nations) hazard classifications. It reviews common explosion hazards as well as the recommended personal protective equipment. This course illustrates proper material handling, storage security, best practices for blasting operations, and explosives disposal.

Product Specifications

    • INCLUDESDVD and Downloadable Tests, Answer Guides, and Certificates
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.3
    • LANGUAGEEnglish
    • ESTIMATED TEST TIME10 Minutes
    • SUBJECT MATTERGeneral Safety
    • MANUFACTURERS PART NUMBERC-561
    • VIDEO RUN TIME16 Minutes
    • TOTAL TRAINING TIME26 Minutes
    • MEDIA FORMATDVD
    • DVDS PER SET1
    • BRANDConvergence Training

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed