Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergence Training First Aid - Scorpion Stings, C-959, DVD

Rollover image to zoom in

Click image to enlarge

See all 232 items in product family

Convergence Training First Aid - Scorpion Stings, C-959, DVD

Item #: WBB2241234

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Convergence Training First Aid - Scorpion Stings, C-959, DVD

Scorpions can be found throughout most of the United States. However, the only scorpion commonly thought to be dangerous to a healthy adult is the bark scorpion, which is typically found in the Southwest. In most cases, a scorpion sting calls for only some minor first aid and perhaps some rest. But bites from a bark scorpion, or bites to children, elderly, or ill people, may require additional first aid. This course explains first aid for a scorpion bite. It also explains where scorpions live and what they look like; gives tips for preventing scorpion bites; and explains the symptoms of scorpion bites.

Product Specifications

    • INCLUDESDVD and Downloadable Tests, Answer Guides, and Certificates
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.3
    • LANGUAGEEnglish
    • TOTAL TRAINING TIME13 Minutes
    • SUBJECT MATTERFirst Aid
    • MANUFACTURERS PART NUMBERC-959
    • MEDIA FORMATDVD
    • VIDEO RUN TIME8 Minutes
    • DVDS PER SET1
    • BRANDConvergence Training
    • ESTIMATED TEST TIME5 Minutes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!