Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergence Training Working Over or Near Water, C-557, DVD

Rollover image to zoom in

Click image to enlarge

See all 232 items in product family

Convergence Training Working Over or Near Water, C-557, DVD

Item #: WBB2241252

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Convergence Training Working Over or Near Water, C-557, DVD

Working over or near water can expose workers to a range of hazards, including injuries from falls, hypothermia, and drowning. This course discusses best practices for working over or near water, including the proper use of common types of personal flotation devices (PFDs). This course also offers information on what to do in “man overboard” (MOB) situations, including survival tactics and recovery practices.

Product Specifications

    • INCLUDESDVD and Downloadable Tests, Answer Guides, and Certificates
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.3
    • LANGUAGEEnglish
    • ESTIMATED TEST TIME11 Minutes
    • SUBJECT MATTERGeneral Safety
    • MANUFACTURERS PART NUMBERC-557
    • VIDEO RUN TIME17 Minutes
    • TOTAL TRAINING TIME28 Minutes
    • MEDIA FORMATDVD
    • DVDS PER SET1
    • BRANDConvergence Training

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed