Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brady® 95162 Ring-Loc Drum Seals, 1-3/4"L, Polypropylene With Shroud, Blue, 100/Pkg

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Brady® 95162 Ring-Loc Drum Seals, 1-3/4"L, Polypropylene With Shroud, Blue, 100/Pkg

Item #: WBB2262343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.99 Save up to 10%
Price: $ 80.99
Product Information
Customer Review
Product Q&A
Accessories
Brady® 95162 Ring-Loc Drum Seals, 1-3/4"L, Polypropylene With Shroud, Blue, 100/Pkg

Ring-Loc Drum Seals are specifically designed to ensure fiber drum integrity. Made of polypropylene that blushes if tampered with. Seals are applied with two fingers and removed with a simple cutting tool.

Product Specifications

    • LENGTH INCHES1-3/4
    • COLORBlue
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONRing-Loc Drum Seals With Shroud
    • PACKAGE QUANTITY100/PKG
    • TYPESafety Seals
    • TEXT LEGEND--
    • MANUFACTURERS PART NUMBER95162
    • SEQUENTIAL NUMBERINGNo
    • BRANDBrady®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!