Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brady® 95175 Padlock Plastic Seals, Pre-Numbered, Yellow,100/Pkg

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Brady® 95175 Padlock Plastic Seals, Pre-Numbered, Yellow,100/Pkg

Item #: WBB2262222

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $148.99 Save up to 10%
Price: $ 134.09
Product Information
Customer Review
Product Q&A
Accessories
Brady® 95175 Padlock Plastic Seals, Pre-Numbered, Yellow,100/Pkg

Plastic Padlock Seals are tamper evident and corrosion resistant. Made of durable polypropylene and available with stainless steel wire hasps. Seal body blushes if tampered with. Seals are heat stamped with seven-digit sequential numbers that are factory specified. Standard seals are stamped "SEAL".

Product Specifications

    • LENGTH INCHES--
    • COLORYellow
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONPadlock Plastic Seals
    • PACKAGE QUANTITY100/PKG
    • TYPESafety Seals
    • TEXT LEGENDSeal
    • MANUFACTURERS PART NUMBER95175
    • SEQUENTIAL NUMBERINGYes
    • BRANDBrady®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!