Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Fixed Length Plastic Truck Seal, 7.5" Green, 40 Lbs Pull Force, 100/Pack

Global Industrial™ Fixed Length Plastic Truck Seal, 7.5" Green, 40 Lbs Pull Force, 100/Pack

Item #: WB670478GN

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.95

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

This extremely versatile, fixed length truck seal is compact, highly tamper resistant and user friendly. A favorite for truck doors but also suited to drums, containers, gates etc. Equivalent in design and features but available in two pull strength options, namely 40lbs or 60lbs.

Product Specifications

  • LENGTH INCHES7 1/2
  • WIDTH INCHES2/5
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONNumbered Truck Seals
  • PACKAGE QUANTITY100
  • TYPETamper Evident Seal 
  • RATED BREAKING STRENGTH40lbs
  • SEQUENTIAL NUMBERINGYes
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Fixed Length Plastic Truck Seal, 7.5" Green, 40 Lbs Pull Force, 100/Pack

Global Industrial™ Fixed Length Plastic Truck Seal, 7.5" Green, 40 Lbs Pull Force, 100/Pack

Item #: WB670478GN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Fixed Length Plastic Truck Seal, 7.5" Green, 40 Lbs Pull Force, 100/Pack
    Global Industrial™ Fixed Length Plastic Truck Seal, 7.5" Green, 40 Lbs Pull Force, 100/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant