Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Security Seals

Security seals and physical barriers prevent tampering and unauthorized access during storage and transportation. They include high-security cable seals, bolt seals, fire extinguisher tampers, and padlock seals, which provide complete protection for lockouts, tamper resistance, and limited access. Security seals are ideal for logistics, shipping, storage, and other industries.
16 Results

Availability

Special Price

Brand

Type

View All Color
16 Results
Compare
BESTSELLER
1
1
$55.95
Ships within 1 Business Day

Package Quantity

50

Length

3-1/2 in

Rated Breaking Strength

3747 lbs.

Width

2/3 in

Compare
1
1
$18.50
Ships within 1 Business Day

Package Quantity

100

Length

9 in

Rated Breaking Strength

10-15 lbs.

Width

7/64 in

Compare
1
1
$38.95
Ships within 1 Business Day

Package Quantity

50

Length

24 in

Rated Breaking Strength

899 lbs.

Width

1/16 in

Compare
1
1
$55.95
Ships within 1 Business Day

Package Quantity

50

Length

3-1/2 in

Rated Breaking Strength

3747 lbs.

Width

2/3 in

Compare
SALE
1
1
$38.95was $55.95
Save $17.00 (30%)
Ships within 1 Business Day

Package Quantity

50

Length

3-1/2 in

Rated Breaking Strength

3747 lbs.

Width

2/3 in

Compare
1
1
$26.95
Ships within 1 Business Day

Package Quantity

100

Length

7-1/2 in

Rated Breaking Strength

60 lbs.

Width

2/5 in