Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Variable Length, Plastic 12" Seal, Orange, 100/Pack

Global Industrial™ Variable Length, Plastic 12" Seal, Orange, 100/Pack

Item #: WB670480OR

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.95

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ Variable Length, Plastic 12" Seal, Orange, 100/Pack

Product Specifications

  • LENGTH INCHES12
  • WIDTH INCHES1/7
  • COLOR FINISHOrange
  • CONSTRUCTIONPolyethylene
  • PACKAGE QUANTITY100
  • TYPETamper Evident Seal
  • RATED BREAKING STRENGTH50-55lbs
  • SEQUENTIAL NUMBERINGYes
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Variable Length, Plastic 18" Seal, Orange, 100/Pack

Item #: 670482OR

Not Yet Rated

Ships same day.

$20.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Variable Length, Plastic 12" Seal, Orange, 100/Pack

Global Industrial™ Variable Length, Plastic 12" Seal, Orange, 100/Pack

Item #: WB670480OR

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Variable Length, Plastic 12" Seal, Orange, 100/Pack
    Global Industrial™ Variable Length, Plastic 12" Seal, Orange, 100/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant