Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Variable Length, Plastic 15" Seal, Yellow, 100/Pack

Global Industrial™ Variable Length, Plastic 15" Seal, Yellow, 100/Pack

Item #: WB670481YL

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.95

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ Variable Length, Plastic 15" Seal, Yellow, 100/Pack

This robust, adjustable length seal with notched or beaded tail is suited to a wide range of applications. Proprietary technology and engineering allows the seal to have a thinner tail diameter with surprising strength and performance capability. The seals' locking chamber is constructed from a hardened plastic to deter tampering. This seal is available in a variety of length options: 9, 12, 15 and 18". Commonly used on truck doors, drums, totes, bags, canisters, tankers and containers.

Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES1/7
  • COLOR FINISHYellow
  • CONSTRUCTIONPolyethylene
  • PACKAGE QUANTITY100
  • TYPETamper Evident Seal
  • RATED BREAKING STRENGTH50-55lbs
  • SEQUENTIAL NUMBERINGYes
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Variable Length, Plastic 18" Seal, Yellow, 100/Pack

Item #: 670482YL

Not Yet Rated

Ships same day.

$20.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Variable Length, Plastic 15" Seal, Yellow, 100/Pack

Global Industrial™ Variable Length, Plastic 15" Seal, Yellow, 100/Pack

Item #: WB670481YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Variable Length, Plastic 15" Seal, Yellow, 100/Pack
    Global Industrial™ Variable Length, Plastic 15" Seal, Yellow, 100/Pack
    Top
    X
    Global Assistant