Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil SECS-P-BL Security Seals, "Sealed" Blue, 100/Pack
See all 8 items in product family

Vestil SECS-P-BL Security Seals, "Sealed" Blue, 100/Pack

Item #: WB436665

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil Security Seals, "Sealed" Blue, 100/Pack - SECS-P-BL

Seal trailers, gates, hatches and doors with these general purpose security seals. Reveals the slightest tampering attempts. Polypropylene construction. Sold only in packages of 100.

Product Specifications

    • LENGTH INCHES3
    • COLORBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene & Metal
    • PACKAGE QUANTITY100
    • TYPESequentially Numbered
    • BRANDVestil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!