Take 15% off your entire order!

Offer applied at checkout

Accuform TLS624 High Security Cable Seals, Random Numbers, 1 3/4"x1", Steel, 100/Pack

Accuform TLS624 High Security Cable Seals, Random Numbers, 1 3/4"x1", Steel, 100/Pack

Item #: WBB2304758

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$416.63 up to 10% OFF

Price: $375.95

Save $18.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Accuform TLS624 High Security Cable Seals, Random Numbers, 1 3/4"x1", Steel, 100/Pack

Specifications:
  • High Security Seals are the heavy-duty solution for quick identification and maximum security
  • Adjustable cable pulls tight for a secure fit
  • Flexible, heavy-duty steel cable is strong enough to require cable cutters
  • Tensile strength is 1000 lbs.
  • Cable loop is 14" long x 1/8" diameter galvanized steel wire
  • Both ends of cable are secured within the 1 3/4" x 1" seal body
  • Printed with "SEALED" and random start sequential numbering
  • Cable seal is tested to ISO/PAS 17712 and complies with the sealing requirements of US Customs Trade Partnership Against Terrorism (C-TPAT)


Product Specifications

  • LENGTH INCHES14
  • WIDTH INCHES1/8
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DESCRIPTIONHigh Security Cable Seal
  • PACKAGE QUANTITY100
  • TYPESequentially Numbered
  • RATED BREAKING STRENGTH1000 lbs.
  • SEQUENTIAL NUMBERINGSEALED (Random Start Sequentially Numbered)
  • MANUFACTURERS PART NUMBERTLS624
  • BRANDAccuform®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Accuform TLS603 High Security Steel Bolt Seals, Random Numbers, 3"x3/4", 100/Pack

Item #: B2304734

Not Yet Rated

Usually ships in 2 to 5 days

$333.42

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accuform TLS624 High Security Cable Seals, Random Numbers, 1 3/4"x1", Steel, 100/Pack

Accuform TLS624 High Security Cable Seals, Random Numbers, 1 3/4"x1", Steel, 100/Pack

Item #: WBB2304758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant