Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
COP Security 3 AXIS IR Dome Camera, CIR-BA44FB, 3 Axis, 3.6mm IR Lens
See all 15 items in product family

COP Security 3 AXIS IR Dome Camera, CIR-BA44FB, 3 Axis, 3.6mm IR Lens

Item #: WBB1108991

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
COP Security 3 AXIS IR Dome Camera, CIR-BA44FB, 3 Axis, 3.6mm IR Lens

Features

  • 550TVL, 1/3" 760H CCD
  • 3.6mm IR lens
  • Color changes to B/W while IR LED starts working
  • Constant current circuit design to make sure the lifespan of IR LED
  • Viewing Angle: Diagonal: 93 degrees / Horizontal: 74 degrees / Vertical: 56 degrees
  • Available IR Distance: 50 ft

Product Specifications

    • LENGTH INCHES3-5/8
    • WIDTH INCHES2-15/16
    • CONSTRUCTIONAluminum Alloy
    • DESCRIPTION3 AXIS IR Dome Camera
    • TYPEDome
    • LIMITED WARRANTY2 Years
    • WEIGHT LBS1
    • GAMMA0.45
    • BLC / AGCBLC Off; AGC On
    • SCANNING SYSTEM2:1 Interlace
    • OPERATING TEMPERATURE-30 - +45°C
    • PICK UP DEVICE1/3" 760H CCD
    • IR LED24
    • POWER SUPPLYDC12V ±10 Percent
    • ASSEMBLEDY
    • APPROVAL OR CERTIFIEDRoHS, CE, FCC
    • PICTURE ELEMENTS518,160 Pixels
    • REMOVABLE IR CUT FILTERN
    • SENSOR AREA1/3 Inch
    • WHITE BALANCEY
    • LENS3.6mm IR Lens
    • VIDEO OUTPUT1 Vp-p / 75 Ω
    • RESOLUTION550 TVL
    • CURRENT CONSUMPTION260mA
    • BRANDCOP
    • MANUFACTURERS PART NUMBERCIR-BA44FB
    • S/N RATIO≥52dB
    • VERTICAL FREQUENCY60 Hz
    • ELECTRONIC SHUTTERNTSC:1/60-1/100,000S
    • FOR USE WITHSurveillance

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!