Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
COP Security 3 AXIS IR Dome Camera, INS-D281271, 3 Axis, 2.8-12mm Lens
See all 14 items in product family

COP Security 3 AXIS IR Dome Camera, INS-D281271, 3 Axis, 2.8-12mm Lens

Item #: WBB1108985

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
COP Security 3 AXIS IR Dome Camera, INS-D281271, 3 Axis, 2.8-12mm Lens

Features

  • 700TVL, 1/3" 960H CCD
  • 2.8-12mm V/F IR lens
  • 0 Lux with IR LED 36PCs
  • 30M(98.42 ft) Available IR Distance
  • Constant current circuit design to make sure the lifespan of IR LED
  • WDR,OSD

Product Specifications

    • LENGTH INCHES5-1/2
    • WIDTH INCHES3-1/4
    • CONSTRUCTIONAluminium Alloy
    • DESCRIPTION3 AXIS IR Dome Camera
    • TYPEDome
    • LIMITED WARRANTY2 Years
    • WEIGHT LBS2
    • GAMMA0.45
    • BLC / AGCBLC Off; AGC On
    • SCANNING SYSTEM2:1 Interlace
    • OPERATING TEMPERATURE-30 - +45°C
    • PICK UP DEVICE1/3" 960H CCD
    • IR LED36
    • POWER SUPPLYDC12V ±10 Percent
    • ASSEMBLEDY
    • APPROVAL OR CERTIFIEDRoHS, CE, FCC
    • PICTURE ELEMENTS518,160 Pixels
    • REMOVABLE IR CUT FILTERN
    • SENSOR AREA1/3 Inch
    • WHITE BALANCEY
    • LENS2.8-12mm Varifocal IR Lens
    • VIDEO OUTPUT1 Vp-p / 75 Ω
    • RESOLUTION700 TVL
    • CURRENT CONSUMPTION365mA
    • BRANDCOP
    • MANUFACTURERS PART NUMBERINS-D281271
    • S/N RATIO≥52dB
    • VERTICAL FREQUENCY60 Hz
    • ELECTRONIC SHUTTERNTSC:1/60-1/100,000S
    • FOR USE WITHSurveillance

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!