
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
COP Security 3 AXIS IR Dome Camera, INS-D3671, 3 Axis, 3.6mm Lens
Features
Features
- 700TVL, 1/3" 960H CCD
- 3.6mm Board lens
- 0 Lux with IR LED 24PCs
- 20M(65.62 ft) Available IR Distance
- Constant current circuit design to make sure the lifespan of IR LED
- WDR,OSD
Product Specifications
- LENGTH INCHES4-5/16
- WIDTH INCHES2-9/16
- CONSTRUCTIONAluminum Alloy
- DESCRIPTION3 AXIS IR Dome Camera
- TYPEDome
- LIMITED WARRANTY2 Years
- WEIGHT LBS2
- APPROVALS OR CERTIFICATIONSRoHS, CE, FCC
- FOR USE WITHSurveillance
- ASSEMBLEDY
- POWER SUPPLYDC12V ±10 Percent
- CURRENT CONSUMPTION260mA
- OPERATING TEMPERATURE-30 - +45°C
- BRANDCOP
- RESOLUTION700 TVL
- SENSOR AREA1/3 Inch
- MANUFACTURERS PART NUMBERINS-D3671
- PICK UP DEVICE1/3" 960H CCD
- PICTURE ELEMENTS411,988 Pixelss
- IR LED24
- S/N RATIO≥52dB
- ELECTRONIC SHUTTERNTSC:1/60-1/100,000S
- LENS3.6mm Board Lens
- VERTICAL FREQUENCY60 Hz
- SCANNING SYSTEM2:1 Interlace
- REMOVABLE IR CUT FILTERN
- WHITE BALANCEY
- BLC / AGCBLC Off; AGC On
- GAMMA0.45
- VIDEO OUTPUT1 Vp-p / 75 Ω
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Notice Monitored By Video Camera, 10"X14", Adhesive Backed Vinyl
Item #: 724225PB
Not Yet Rated
Free Shipping
$7.80
Popular item in this category
COP Security 3 AXIS IR Dome Camera, INS-D281271, 3 Axis, 2.8-12mm Lens
Item #: B1108985
Not Yet Rated
Usually ships in 2 to 5 days
$75.95

COP Security 3 AXIS IR Dome Camera, INS-D3671, 3 Axis, 3.6mm Lens
$60.95
- Product Information
- Customer Review
- Product Q&A
- Accessories