Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
COP Security DVR Recorder, DVR04V2-2, 4 Channel, With 2 TB Hard Drive
See all 20 items in product family

COP Security DVR Recorder, DVR04V2-2, 4 Channel, With 2 TB Hard Drive

Item #: WBB1108995

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $285.00 Save up to 17%
Price: $ 237.95
Product Information
Customer Review
Product Q&A
COP Security DVR Recorder, DVR04V2-2, 4 Channel, With 2 TB Hard Drive

Features

  • Masking Zone setup
  • Network support Talkback & Relay operation
  • Connectivity support iphone, ipad, Windows mobile
  • Graphic OSD and operation indication, easy using
  • Totally control with front panel, IR remote, mouse and keyboard (15-AU50x)
  • H.264 compression technology
  • VGA / BNC support multi monitor output
  • Motion Detection with E-mail snapshot
  • Full network operation and Dual Stream supported
  • D1 recording on all channel
  • Support real time recording
  • Audio recording / playback and remote talk back
  • RS422/485 support PTZ control and keyboard (15-AU50x)
  • Alarm terminal for alarm accessory connection
  • Center Monitoring System supported
  • USB support mouse control and backup
  • External HDD & USB Memory Stick backup
  • Single Operation System, user interface making them easy to use
  • PTZ support for move to preset on event

Product Specifications

    • LENGTH INCHES13
    • WIDTH INCHES10
    • HEIGHT INCHES4
    • CONSTRUCTIONMetal
    • DESCRIPTION4 Channel DVR Recorder
    • TYPESquare
    • LIMITED WARRANTY2 Years
    • WEIGHT LBS16
    • ASSEMBLEDY
    • APPROVAL OR CERTIFIEDCE, FCC
    • POWER SUPPLYDC12V
    • CURRENT CONSUMPTION3.6W
    • BRANDCOP
    • DIGITALN
    • DVD-RWN
    • MANUFACTURERS PART NUMBERDVR04V2-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!