COP Security DVR Recorder, DVR08V2-1, 8 Channel, With 1 TB Hard Drive
See all 20 items in product family

COP Security DVR Recorder, DVR08V2-1, 8 Channel, With 1 TB Hard Drive

Item #: WBB1108996

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $300.00 Save up to 28%
Price: $ 214.95
Product Information
Customer Review
Product Q&A
COP Security DVR Recorder, DVR08V2-1, 8 Channel, With 1 TB Hard Drive

Features

  • Masking Zone setup
  • Network support Talkback & Relay operation
  • Connectivity support iphone, ipad, Windows mobile
  • Graphic OSD and operation indication, easy using
  • Totally control with front panel, IR remote, mouse and keyboard (15-AU50x)
  • H.264 compression technology
  • VGA / BNC support multi monitor output
  • Motion Detection with E-mail snapshot
  • Full network operation and Dual Stream supported
  • D1 recording on all channel
  • Support real time recording
  • Audio recording / playback and remote talk back
  • RS422/485 support PTZ control and keyboard (15-AU50x)
  • Alarm terminal for alarm accessory connection
  • Center Monitoring System supported
  • USB support mouse control and backup
  • External HDD & USB Memory Stick backup
  • Single Operation System, user interface making them easy to use
  • PTZ support for move to preset on event

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES15
    • HEIGHT INCHES4
    • CONSTRUCTIONMetal
    • DESCRIPTION8 Channel DVR Recorder
    • TYPESquare
    • LIMITED WARRANTY2 Years
    • WEIGHT LBS16
    • DVD-RWN
    • CURRENT CONSUMPTION3.6W
    • BRANDCOP
    • POWER SUPPLYDC12V
    • ASSEMBLEDY
    • APPROVAL OR CERTIFIEDCE, FCC
    • MANUFACTURERS PART NUMBERDVR08V2-1
    • DIGITALN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed