Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
COP Security DVR Recorder Kit, DVR04V2DK-1, 4 Channel, With 1 TB Hard Drive
See all 20 items in product family

COP Security DVR Recorder Kit, DVR04V2DK-1, 4 Channel, With 1 TB Hard Drive

Item #: WBB1108971

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $515.00 Save up to 12%
Price: $ 450.95
Product Information
Customer Review
Product Q&A
COP Security DVR Recorder Kit, DVR04V2DK-1, 4 Channel, With 1 TB Hard Drive

Features

  • DVR Feature
  • 4 Channel view & record
  • View the DVR over the Internet
  • High quality recording (N: 720x 480 / P: 720x 576 with H.264)
  • High frame rate recording (up to 25 fps each channel)
  • High quality live images in real time (N: 720x 480 / P: 720x 576)
  • View the DVR with your Smartphone
  • 1x VGA and 1x BNC monitor outputs
  • Playback / remote view software included
  • Easy search and playback
  • Backup to the USB memory stick Camera Feature
  • 600TVL High Resolution
  • 1/3"IT Sensor (CMOS)
  • 3.6mm Mega Pixel Lens
  • 24 pcs IR LEDS
  • Over 15m IR Distance
  • Mechanical IR Cut Filter
  • Day & Night Working Mode Kit Content
  • 1 x Digital video recorder
  • 1 x DVR Remote control
  • 4 x Day / Night infra red cameras
  • 4 x 20 Meters video/power cables
  • 1 x Power adapter
  • 1 x Power Splitter Cable
  • 1 x CD

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES15
    • HEIGHT INCHES4
    • CONSTRUCTIONMetal
    • DESCRIPTION4 Channel DVR Recorder
    • TYPESquare
    • LIMITED WARRANTY2 Years
    • WEIGHT LBS17
    • ASSEMBLEDY
    • APPROVAL OR CERTIFIEDCE, FCC
    • POWER SUPPLYPower Adapter, Power Splitter Cables
    • CURRENT CONSUMPTION3.6W
    • BRANDCOP
    • DIGITALY
    • DVD-RWN
    • MANUFACTURERS PART NUMBERDVR04V2DK-1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

COP Security DVR and Cameras

Your review: I found the system was very easy to install and use. It has a good picture and works well in my maintenance shop to help keep any eye on the shop tools.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!