Take 15% off your entire order!

Offer applied at checkout

COP Security LCD Test Monitor  15-AU35, Speed Dome, 3.5" Screen

COP Security LCD Test Monitor 15-AU35, Speed Dome, 3.5" Screen

Item #: WBB904826

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $220.95

Save $11.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

COP Security LCD Test Monitor 15-AU35, Speed Dome, 3.5" Screen

Features:
  • 3.5" TFT-LCD
  • Video signals measured
  • DC12V 1A power output for camera
  • Audio input
  • PTZ control
  • Automatically adapts and displays the video format of NTSC/PAL
  • LCD Brightness/Contrast/Color Saturation are adjustable
  • Video Generating, The PAL/NTSC multi-system color bar video generator (seven-system switchable, transmit/ receive seven-system colorful imagines)
  • Data analyst. LAN cable testing.
  • Support RS232, RS485; baud rate ranging from 150, 600 to 19200bps
  • Multi-protocol. Supports more than twenty PTZ protocols
  • PTZ address scanning
  • Lithium Ion Polymer Battery (3.7V DC 3000mAh). Energy saving and environmental protection. It can last 12 hours for normal use after charging for 4 hours

Product Specifications

  • LENGTH INCHES--
  • WIDTH INCHES--
  • HEIGHT INCHES--
  • DESCRIPTIONSpeed Dome LCD Test Monitor
  • LIMITED WARRANTY2 Years
  • APPROVALS OR CERTIFICATIONSCE, FCC
  • FOR USE WITHFor Camera To Equipment
  • POWER SUPPLYDC5V
  • DIMENSIONS176 X 94 X 36MM
  • OPERATING TEMPERATURE-10°C To +50°C
  • BRANDSPT®
  • RESOLUTION960 x 240
  • MANUFACTURERS PART NUMBER15-AU35
  • VIDEO OUTPUT1 Vp-p / 75 Ω
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

COP Security LCD Test Monitor 15-AU35MD, Color, 3.5" Screen, Built-In Li-Poly Battery

Item #: B904640

Not Yet Rated

Usually ships in 3 to 6 days

$190.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
COP Security LCD Test Monitor  15-AU35, Speed Dome, 3.5" Screen

COP Security LCD Test Monitor 15-AU35, Speed Dome, 3.5" Screen

Item #: WBB904826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant