Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speco® M215LED 21.5" HD 1080p LED Monitor

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Speco® M215LED 21.5" HD 1080p LED Monitor

Item #: WBB1890739

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $983.50 Save up to 56%
Price: $ 427.95
Product Information
Customer Review
Product Q&A
Accessories
Speco® M215LED 21.5" HD 1080p LED Monitor

Features:

  • 21.5" LED Monitor
  • HDMI, VGA (D-Sub 15 pins) and BNC video inputs
  • 1920(H) x 1080(V) HD 1080p resolution
  • Built-in speakers
  • Convenient front controls for screen programming
  • Input signal detection provides easy connection
  • 290cd/m2 brightness
  • 16:9 display ratio
  • 500:1 contrast ratio
  • Displays up to 16.7 million colors
  • Regulated 12VDC 5.0 amp (UL & CSA listed power supply included)
  • VESA compatible
Documents

Documents are in PDF format

Product Specifications

    • COLORBlack
    • CONSTRUCTIONMetal
    • DESCRIPTION21.5" HD 1080p LED Monitor
    • MANUFACTURERS PART NUMBERM215LED
    • MOUNT TYPEPortable
    • TYPEColor Monitors
    • LIMITED WARRANTY1 Year
    • BRANDSpeco Technologies®
    • DIMENSIONS20.31" (W) x 16.20" (H) x 2.38" (D)
    • VIEWING ANGLELeft 85° / Right 85° / Up 80° / Down 80° CR > 10
    • DISPLAY AREA18.41” (H) x 10.56” (W)
    • RESOLUTION1920 x 1080

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!