Robust Dummy Outdoor/Indoor Dome Camera Solar Powered with LED, ROBUSTDUMMY

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Robust Dummy Outdoor/Indoor Dome Camera Solar Powered with LED, ROBUSTDUMMY

Item #: WBB2232118

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.99 Save up to 7%
Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Robust Dummy Outdoor/Indoor Dome Camera Solar Powered With LED, ROBUSTDUMMY

The SecurityMan® ROBUSTDUMMY is a weather resistant rugged dummy camera with one flashing red LED. Looks like a real security camera, designed as a professional security camera for deterring unwanted intruders by just a fraction of the cost of a real camera. It comes with flashing red LED light which enhances the presence of the cameras. Dummy camera(s) can be used to mix in with real cameras or individually to increase security presence anywhere. Energy efficient built in solar panel or 2x AA backup standard /rechargeable batteries, not included. Includes a adjustable wall-mount bracket. For use with: B2153065, B2153070, B1409846, B1409849, B2153063, B2024175, and B1966838.

Product Specifications

    • LENGTH INCHES9
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES5
    • COLOR FINISHSilver
    • DESCRIPTIONRobust Solar Dummy Camera LED
    • INCLUDESQuick Manual
    • PACKAGE QUANTITY1
    • TYPEDummy Camera With LED
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS1
    • NUMBER OF CAMERAS INCLUDED1
    • CAMERAS INCLUDED1
    • WEATHER RESISTANTYes
    • BRANDSecurityMan®
    • POWER SUPPLYDC 12V/1.5A
    • SECURITY CAMERA TYPEDome
    • INDOOR/OUTDOOROutdoor/Indoor
    • MANUFACTURERS PART NUMBERROBUSTDUMMY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!