Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speco® VL66W Weather Resistant Color Dual Voltage IR Camera, 2.8-12mm Lens, White Housing

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Speco® VL66W Weather Resistant Color Dual Voltage IR Camera, 2.8-12mm Lens, White Housing

Item #: WBB1890815

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $355.50 Save up to 57%
Price: $ 152.95
Product Information
Customer Review
Product Q&A
Speco® VL66W Weather Resistant Color Dual Voltage IR Camera, 2.8-12mm Lens, White Housing

Features:

  • 650 TV lines of resolution
  • Up to 90' IR Range
  • Mounting bracket included for wall, ceiling or pedestal
  • Weather resistant operation
  • IP67 complaint
Documents

Documents are in PDF format

Product Specifications

    • COLORWhite
    • CONSTRUCTIONMetal
    • DESCRIPTIONWeather Resistant Color Dual Voltage IR Camera
    • MOUNT TYPEWall or Ceiling Mount
    • TYPEColor Bullet Camera
    • LIMITED WARRANTY5 Years
    • DIMENSIONS7.6" (L) x 3.64" (H) x 2.87" (Dia.)
    • MANUFACTURERS PART NUMBERVL66W
    • RESOLUTION650 TV Lines
    • PICK UP DEVICE1/3” Sony Super HAD™: II 960H CCD
    • LENS2.8-12mm
    • BRANDSpeco Technologies®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!