Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brady® 44215 Voltage Label, 480 Volts, 1-1/8" X 4-1/8", Orange/Black, 4 Labels/Card

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Brady® 44215 Voltage Label, 480 Volts, 1-1/8" X 4-1/8", Orange/Black, 4 Labels/Card

Item #: WBB2262201

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.29 Save up to 10%
Price: $ 2.96
Product Information
Customer Review
Product Q&A
Accessories
Brady® 44215 Voltage Label, 480 Volts, 1-1/8" X 4-1/8", Orange/Black, 4 Labels/Card

Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES1-1/8
    • HEIGHT INCHES4-1/8
    • COLOR FINISHOrange/Black
    • BRANDBrady®
    • CONSTRUCTIONSelf-Adhesive Cloth
    • DESCRIPTIONVoltage Label - 480 Volts
    • MANUFACTURERS PART NUMBER44215
    • PACKAGE QUANTITY4
    • THICKNESS INCHES.0073
    • TYPELabel
    • WEIGHT LBS0.02
    • SIGN LEGEND480 Volts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!