Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC JL22037O Voltage Marker, 120/208 Volts, 1-1/8 X 4-1/2, Orange/Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

NMC JL22037O Voltage Marker, 120/208 Volts, 1-1/8 X 4-1/2, Orange/Black

Item #: WBB974877

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.42 Save up to 59%
Price: $ 8.80
Product Information
Customer Review
Product Q&A
Accessories
NMC JL22037O Voltage Marker, 120/208 Volts, 1-1/8 X 4-1/2, Orange/Black

Identify voltage with these ANSI compliant voltage markers.

Product Specifications

    • WIDTH INCHES4-1/2
    • HEIGHT INCHES1-1/8
    • COLOR FINISHOrange/Black
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONVoltage Marker - 120/208 Volts
    • MANUFACTURERS PART NUMBERJL22037O
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!