Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brady® 70115 Braille Exit Sign, Black/White, Plastic, 8"W x 2"H

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Brady® 70115 Braille Exit Sign, Black/White, Plastic, 8"W x 2"H

Item #: WBB2249699

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.20 Save up to 10%
Price: $ 32.58

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Brady® 70115 Braille Exit Sign, Black/White, Plastic, 8"W x 2"H

Braille signs from Brady; meet ADA requirements and ICC/ANSI 117.1 specifications for identifying permanent rooms within a building. Braille signs feature a true dome-shaped Braille dot to meet ICC / ANSI 117.1 specifications. Constructed of (B-81) Non-Glare Rigid Plastic for high durability. Double-sided tape included. Braille (ADA) Sign.

Product Specifications

    • WIDTH INCHES8
    • HEIGHT INCHES2
    • COLOR FINISHBlack
    • BRANDBrady®
    • DESCRIPTIONExit
    • MANUFACTURERS PART NUMBER70115
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!