Take 15% off your entire order!

Offer applied at checkout

Accuform MCHL228VP Danger Sign, Flammable, 10"W x 7"H, Plastic

Accuform MCHL228VP Danger Sign, Flammable, 10"W x 7"H, Plastic

Item #: WBB2253706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MCSP007VS Danger Sign, Permit Required Confined Space..., 10"W x 7"H, Adhesive Vinyl

Accuform MCSP007VS Danger Sign, Permit Required Confined Space..., 10"W x 7"H, Adhesive Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 7"H X 10"W

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 7"H X 10"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Signs With Safety Message Legend-Danger Flammable Material

Signs With Safety Message Legend-Danger Flammable Material

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Sign, Danger Flammable, Plastic, 7" X 10"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments
  • Printed surface has non-glare finish
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation

Product Specifications

  • WIDTH INCHES10
  • HEIGHT INCHES7
  • COLOR FINISHBlack/Red/White
  • BRANDAccuform®
  • CONSTRUCTIONVinyl
  • DESCRIPTIONChemical & HazMat Signs
  • MANUFACTURERS PART NUMBERMCHL228VP
  • PACKAGE QUANTITY1
  • THICKNESS MIL1/10
  • SIGN SHAPERectangle
  • LANGUAGEEnglish
  • GLOW IN THE DARKNo
  • OSHA/ANSIOSHA
  • RETROREFLECTIVE GRADENot Reflective
  • SIGN LEGENDFlammable
  • MOUNTINGMounting Holes - 4 Corner
  • LEGEND HEADINGDanger
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Accuform MCPG800VP Notice Sign, Keep All Cylinders Chained, 10"W x 7"H, Plastic

Item #: B2254280

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$9.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accuform MCHL228VP Danger Sign, Flammable, 10"W x 7"H, Plastic

Accuform MCHL228VP Danger Sign, Flammable, 10"W x 7"H, Plastic

Item #: WBB2253706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant