Take 15% off your entire order!

Offer applied at checkout

Accuform MCSP058VP Danger Sign, Permit Required Confined Space Do Not Enter, 14"W x 10"H, Plastic

Accuform MCSP058VP Danger Sign, Permit Required Confined Space Do Not Enter, 14"W x 10"H, Plastic

Item #: WBB2253955

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Accuform MCSP007VS Danger Sign, Permit Required Confined Space..., 10"W x 7"H, Adhesive Vinyl

Accuform MCSP007VS Danger Sign, Permit Required Confined Space..., 10"W x 7"H, Adhesive Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MSMK251VS Danger Sign, Flammable Material No Smoking Or Open..., 10"W x 7"H, Adhesive Vinyl

Accuform MSMK251VS Danger Sign, Flammable Material No Smoking Or Open..., 10"W x 7"H, Adhesive Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Signs With Safety Message Legend-Danger Flammable Material

Signs With Safety Message Legend-Danger Flammable Material

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Caution Wheels Must Be Chocked - Vinyl 10"H X 14"W

Safety Signs - Caution Wheels Must Be Chocked - Vinyl 10"H X 14"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brady® 84875 Danger High Volatge Label, Self-Adhesive, Polyester, 5"W x 3.5"H

Brady® 84875 Danger High Volatge Label, Self-Adhesive, Polyester, 5"W x 3.5"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Sign, Danger Permit Required Confined Space Do Not Enter, Plastic, 10" X 14"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments
  • Printed surface has non-glare finish
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation

Product Specifications

  • WIDTH INCHES14
  • HEIGHT INCHES10
  • COLOR FINISHBlack/Red/White
  • BRANDAccuform®
  • CONSTRUCTIONPlastic
  • DESCRIPTIONConfined Space Sign
  • MANUFACTURERS PART NUMBERMCSP058VP
  • PACKAGE QUANTITY1
  • THICKNESS MIL1
  • SIGN SHAPERectangle
  • LANGUAGEEnglish
  • GLOW IN THE DARKNo
  • OSHA/ANSIOSHA
  • RETROREFLECTIVE GRADENot Reflective
  • SIGN LEGENDPermit Required Confined Space Do Not Enter
  • LEGEND HEADINGDanger
  • MOUNTINGMounting Holes - 4 Corner
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic

Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic

Item #: 724214R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.00

Global Industrial™ Caution Do Not Enter, 7x10, Rigid Plastic

Global Industrial™ Caution Do Not Enter, 7x10, Rigid Plastic

Item #: 724210R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.00

Popular item in this category

Accuform MCSP007VP Danger Sign, Permit Required Confined Space Do Not Enter, 10"W x 7"H, Plastic

Item #: B2253799

Not Yet Rated

Usually ships in 2 to 5 days

$8.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic

$7.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accuform MCSP058VP Danger Sign, Permit Required Confined Space Do Not Enter, 14"W x 10"H, Plastic

Accuform MCSP058VP Danger Sign, Permit Required Confined Space Do Not Enter, 14"W x 10"H, Plastic

Item #: WBB2253955

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant