Take 15% off your entire order!

Offer applied at checkout

Accuform MELC017VA Danger Sign, Electrical Hazard (Graphic), 10"W x 7"H, Aluminum

Accuform MELC017VA Danger Sign, Electrical Hazard (Graphic), 10"W x 7"H, Aluminum

Item #: WBB2254126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.22 up to 10% OFF

Price: $11.90

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Accuform MCSP007VS Danger Sign, Permit Required Confined Space..., 10"W x 7"H, Adhesive Vinyl

Accuform MCSP007VS Danger Sign, Permit Required Confined Space..., 10"W x 7"H, Adhesive Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MSMK251VS Danger Sign, Flammable Material No Smoking Or Open..., 10"W x 7"H, Adhesive Vinyl

Accuform MSMK251VS Danger Sign, Flammable Material No Smoking Or Open..., 10"W x 7"H, Adhesive Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 7"H X 10"W

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 7"H X 10"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Signs With Safety Message Legend-Danger Flammable Material

Signs With Safety Message Legend-Danger Flammable Material

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brady® 84875 Danger High Volatge Label, Self-Adhesive, Polyester, 5"W x 3.5"H

Brady® 84875 Danger High Volatge Label, Self-Adhesive, Polyester, 5"W x 3.5"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Sign, Danger Electrical Hazard (Graphic), Aluminum, 7" X 10"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Thick, rigid aluminum has the strength of metal without the rust
  • Printed surface has clear UV protective overcoat to withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance
  • Rounded corners and 3/16" mounting holes for installation.

Product Specifications

  • WIDTH INCHES10
  • HEIGHT INCHES7
  • COLOR FINISHBlack/Red/White
  • BRANDAccuform®
  • CONSTRUCTIONAluminum
  • DESCRIPTIONElectrical Hazard Sign
  • MANUFACTURERS PART NUMBERMELC017VA
  • PACKAGE QUANTITY1
  • THICKNESS MIL32
  • SIGN SHAPERectangle
  • LANGUAGEEnglish
  • GLOW IN THE DARKNo
  • OSHA/ANSIOSHA
  • RETROREFLECTIVE GRADENot Reflective
  • SIGN LEGENDElectrical Hazard
  • LEGEND HEADINGDanger
  • MOUNTINGMounting Holes - 4 Corner
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Caution Do Not Enter, 7x10, Rigid Plastic

Global Industrial™ Caution Do Not Enter, 7x10, Rigid Plastic

Item #: 724210R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.00

Global Industrial™ Caution Hearing Protection Required, 10x14, Rigid Plastic

Global Industrial™ Caution Hearing Protection Required, 10x14, Rigid Plastic

Item #: 724213RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.50

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Item #: 724215RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Rigid Plastic

Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Rigid Plastic

Item #: 724217RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Notice Safety Glasses Required Beyond This Point, 10x14, Rigid Plastic

Global Industrial™ Notice Safety Glasses Required Beyond This Point, 10x14, Rigid Plastic

Item #: 724224RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.50

Global Industrial™ Notice Authorized Personnel Only, 10x14, Rigid Plastic

Global Industrial™ Notice Authorized Personnel Only, 10x14, Rigid Plastic

Item #: 724226RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Popular item in this category

Accuform MELC639VP Caution Sign, Area In Front Of This Electrical, 10"W x 7"H, Plastic

Item #: B2254240

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 2 to 5 days

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accuform MELC017VA Danger Sign, Electrical Hazard (Graphic), 10"W x 7"H, Aluminum

Accuform MELC017VA Danger Sign, Electrical Hazard (Graphic), 10"W x 7"H, Aluminum

Item #: WBB2254126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant