Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Evacuation Map Holder
See all 2 items in product family

Evacuation Map Holder

Item #: WB436633

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $56.25 Save up to 17%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Evacuation Map Holder

Protect and Display your evacutaion map in the attractive holder
  • Print and insert your custom evacuation map
  • Subsurface printed with non-glare finish
  • Installs with (3) mounting strips for easy installation (Included)
  • Holder 11" H x 11-1/2" W
  • Holds 8-1/2" x 11" Insert

Product Specifications

    • WIDTH INCHES11-1/2
    • HEIGHT INCHES11
    • BRANDNational Marker Company
    • DESCRIPTIONEvacuation Map Holder
    • TYPEFor 8-1/2" x 11" insert

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Got the job done...

Your review: The map holders are very professional looking and are more effective at communicating the message to employees rather than just putting evacuation maps in cheap picture frames.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!